BRAKE SADDLE BRUSH 9" LONG CHROME VANADIUM

715.5526 - UNSPSC 47131605
071555 26 090 1
BRAKE SADDLE BRUSH 9" LONG CHROME VANADIUM BRAKE SADDLE BRUSH 9" LONG CHROME VANADIUM
BRAKE SADDLE BRUSH 9" LONG CHROME VANADIUM

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 12:35 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 12:35 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 9 in
Weight 140 g
Material Chrome-Vanadium
Finish Chrome
EAN 4011231743280

Benefits & Advantage

Has a narrow frame allowing it to be used in tight areas
Heavier than normal steel bristles (chrome-vanadium) for quick removal of debris and longer life
Hard handle makes it easy to hold even while covered in chemicals and fluids

Applications

Excellent for cleaning debris/rust from calipers and caliper brackets/brake pad holders quickly
Great for cleaning the tight areas around wheel hubs/wheel studs
Good general purpose wire brush
Great in any tight area that a regular brush won't fit

Customers Also Viewed

Is Often Bought With

You Might Also Like